Welcome to Würth Netherlands For trade customers only
Valcon quick-action coupling ISO 7241-1 part A ANVX/NVX SERIES
Valcon quick-action coupling ISO 7241-1 part A ANVX/NVX SERIES  - 1
Valcon quick-action coupling ISO 7241-1 part A ANVX/NVX SERIES  - 2

For detailed information, other images and documents, please select individual articles from the following table.

Valcon quick-action coupling ISO 7241-1 part A ANVX/NVX SERIES

See product details

Available in 2 versions
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
  • Standard couplings for agricultural applications

  • Interchangeable in accordance with ISO 7241 part A
Operating
temperature
Surface
treatment
Valve
type
Connection/
disconnection
Pressure
connection
MaterialInterchangeability
-25 °C to 125 °CMATE 500 (CRlll)Poppet valveSleeve retractionNot allowedSteel• Valcon - ANVX
• Stucchi - BIR
• DNP - PAV1
• Parker - 6600
Application area