For detailed information, other images and documents, please select individual articles from the following table.
AdBlue® pump set 1000-l IBC
Stainless steel pump set for AdBlue® 1000-l IBC
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Easy to use
- Specially designed metering group allows the fluid to be easily transferred to the IBC tank
- The metering group is equipped with an accurate digital counter that shows the quantity issued
- The metering group also has an automatic nozzle to make filling easier
Less maintenance
- Less maintenance is required thanks to the self-priming diaphragm pump without a dynamic seal
Set includes:
- Stainless steel base with nozzle holder
- Robust pump
- K24 meter (digital counter)
- Automatic nozzle (spray)
- Supply hose, 6 m
- Suction hose, 1.5 m
- Hose nozzle and clamps
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!