Welcome to Würth Netherlands For trade customers only
Protective profile

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Protective profile

To slot onto armouring iron

See product details

Available in 2 versions
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
  • Optimum protection against injury

  • Reusable multiple times

  • Version with steel insert offers puncture resistance (to 100 kg from a drop height of 3 m)

  • Cut into 1 m lengths
Notice
  • Can be customised with your company logo from 600 m!

  • 6 m are supplied in a bundle, 294 m on a pallet