For detailed information, other images and documents, please select individual articles from the following table.
Breathable protective fleece
For construction, painting and decorating
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
Key properties:
- Vapour-releasing PE film as a moisture barrier on the upper side
- Non-slip coating on underside
Advantages:
- Helps prevent accidents (active anti-slip protection on back)
- Quick to apply and non-creasing (saving time)
- Can be used multiple times (saving on costs)
- Environmentally friendly (does not contain any harmful substances, thermally disposable)
Wear debris can be removed with a damp cloth and warm water.
Always test on a concealed area first.
Protects floors, carpets, stairs, tiles, furniture, etc. (e.g. against stains caused by spilt liquids)
Allow 10 cm overlap
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!