For detailed information, other images and documents, please select individual articles from the following table.
Professional pre-heating set for propane
The professional heating burner set consists of a powerful weld torch, a construction-grade propane hose and a fixed 4-bar pressure regulator (DIN combi bottle connection) with hose break protection.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Scope of delivery
- Propane handle
- Low-pressure regulator with combi-connection
- Connection pipe 600 mm
- Cutting head 60 mm
- Storage device
- HP hose 3/8" LH at both ends x 5000 mm
- Hose-break protection 12 kg/h
Ideally suited for welding all bituminous roofing and waterproofing membranes, as well as for surface drying.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!