Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Suitable for all ZEBRA mounting rails
For mounting directly on the trapezoidal sheet
For feeding cables through from module row to module row
Variable adjustment in 5° increments
For attaching ZEBRA mounting rails to the solar mountings and standard roof hooks
Can be used for roof slopes up to max. 30°