Welcome to Würth Netherlands For trade customers only
Pressure regulator_2 for bottle sizes 5 kg and 11 kg

For detailed information, other images and documents, please select individual articles from the following table.

Pressure regulator_2 for bottle sizes 5 kg and 11 kg

See product details

Available in 1 version
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
  • 2 bar fixed setting

  • Flow capacity: max. 6 kg/h

  • Connection: DIN/combination x R 3/8" left-handed thread