Welcome to Würth Netherlands For trade customers only
Pressure piece set 6 pieces, for HA Renault Laguna silent bearings
Pressure piece set 6 pieces, for HA Renault Laguna silent bearings - 1
Pressure piece set 6 pieces, for HA Renault Laguna silent bearings - 2
Pressure piece set 6 pieces, for HA Renault Laguna silent bearings - 3
Pressure piece set 6 pieces, for HA Renault Laguna silent bearings - 4

For detailed information, other images and documents, please select individual articles from the following table.

Pressure piece set 6 pieces, for HA Renault Laguna silent bearings

For removing and installing the two axle bearings on the rear axle of the Renault Laguna.

See product details

Available in 1 version
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
  • Can be optionally used with a mechanical spindle or mechanically/hydraulically with a jack frame

  • Bearing can be changed directly on the vehicle without dismantling the axle body

  • Large time saving – non-damaging installation and removal


Scope of delivery:


  • 1x pressure piece with window

  • 1x bell with window

  • 1x spindle with pressure nut and two pressure bearings

  • 1x mount adaptor for hydraulic grease spindle

  • 1x spindle grease