Welcome to Würth Netherlands For trade customers only
Pressure piece set 5 pieces, for MB Sprinter, VW LT and Crafter supporting joints

For detailed information, other images and documents, please select individual articles from the following table.

Pressure piece set 5 pieces, for MB Sprinter, VW LT and Crafter supporting joints

Tool set for inserting and removing the supporting joints from the front axle suspension arm.

See product details

Available in 1 version
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
  • Use directly on the vehicle in combination with a press frame or in a workshop press

  • Quick and non-damaging changeover without damaging mount point on suspension arm


Scope of delivery:


  • 1x pressure sleeve Ø 74 x 62 mm x H=110 mm

  • 1x pressure sleeve Ø 74 x 60 mm x H=110 mm

  • 1x pressure sleeve Ø 70 x 55 mm x H=93 mm

  • 1x pressure piece Ø 57 x 70 x 44 mm x H=48 mm, can be used either side

  • 1x pressure piece Ø 72 x 60 mm x H=110 mm after 2006 model year, with stepping