Pressing socket
Pressing socket - 1
Pressing socket - 2
Pressing socket - 3

For detailed information, other images and documents, please select individual articles from the following table.

Pressing socket

For crimping and fixing wire cables. Material: Nickel-plated copper

  • Material: Copper
  • Surface: Nickel plated
  • RoHS-compliant: Yes
  • Other standard: WN 0880-998

See product details

Available in 6 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Suitable for wire diameter Length Internal length Internal width Quantity PU
price/PU
0880998002
2 mm 7 mm 4.8 mm 2.3 mm
50 pcs
0880998003
3 mm 11 mm 6.6 mm 3.3 mm
50 pcs
0880998004
4 mm 14 mm 8.8 mm 4.4 mm
0880998005
5 mm 18 mm 11 mm 5.5 mm
50 pcs
0880998006
6 mm 21 mm 13.2 mm 6.6 mm
25 pcs
0880998008
8 mm 28 mm 17.6 mm 8.8 mm
20 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 

Certificates/Documents

 | 

 | 

Technical information

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 073 – 629 1911

Prices for customers after login

  • For producing non-detachable rope end connections

  • The process is carried out with the appropriate crimping jaws and B12 crimping pliers
Notice

These products have not been designed and manufactured for lifting applications as part of lifting equipment or load-bearing equipment. Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.