Welcome to Würth Netherlands For trade customers only
Pre-assembled cavity wall tie A4 stainless steel
Pre-assembled cavity wall tie A4 stainless steel - 1
Pre-assembled cavity wall tie A4 stainless steel - 2

For detailed information, other images and documents, please select individual articles from the following table.

Pre-assembled cavity wall tie A4 stainless steel

Universal use for prefabricated inner walls and bonded outer walls

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 1 version
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
Stabilisation of the outer wall


Flat strip with 90° angle setting that is mounted in the work on a prefab concrete inside wall and then with the flat end is glued into the joint of the outer wall.



Insulation mounting


The insulation is pinned on the prefab cavity wall tie (and held in place using a matching snap ring).

Notice
  • Würth and GB encourage the use of sustainable materials and advise using A4 stainless steel cavity wall ties and, in certain situations, A2 stainless steel cavity wall ties in outer walls. This is supported by the Dutch Buildings Decree 2012/Eurocode 6.