Welcome to Würth Netherlands For trade customers only
Mobile Power 500
Mobile Power 500 - 1
Mobile Power 500 - 2
Mobile Power 500 - 3
Mobile Power 500 - 4

For detailed information, other images and documents, please select individual articles from the following table.

Mobile Power 500

For mobile power supply 230 V/500 W

See product details

Available in 1 version
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
  • Pure sine wave - suitable for sensitive devices

  • Suitable for outdoor and indoor use

  • Can be used for electric vehicles and vehicles in which no voltage converter can be installed

  • 500 watts continuous output and 700 watts maximum output (3 seconds)

  • Battery capacity: 555 Wh

  • Power supply for mobile applications

  • Emission-free application

  • Suitable for emergency power supply

  • No assembly required

  • Low weight


Scope of delivery:


  • Mobile Power 500 (with operating instructions)

  • Carrying strap

  • Adapter for 12 V universal plug connection

  • 230 V power supply with charging cable

  • 12 V vehicle charging cable

  • Charging cable for solar panels