For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Pure sine wave - suitable for sensitive devices
- Suitable for outdoor and indoor use
- Can be used for electric vehicles and vehicles in which no voltage converter can be installed
- 500 watts continuous output and 700 watts maximum output (3 seconds)
- Battery capacity: 555 Wh
- Power supply for mobile applications
- Emission-free application
- Suitable for emergency power supply
- No assembly required
- Low weight
Scope of delivery:
- Mobile Power 500 (with operating instructions)
- Carrying strap
- Adapter for 12 V universal plug connection
- 230 V power supply with charging cable
- 12 V vehicle charging cable
- Charging cable for solar panels
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!