For detailed information, other images and documents, please select individual articles from the following table.
D-F-H/R3R post support bracket
Robust, height-adjustable post support bracket with anchor bolts and flat carrier plate mount
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Ideal for heavy structures with dark timbers in dry areas with extremely high aesthetic requirements.
- Concealed post support bracket with support panel connection and cover sleeve for base thread for extremely high aesthetic requirements
- High-quality dark zinc-iron coating with high resistance to ageing and weathering
- The specifications of ETA 13/0029 must be observed.
- The diameter of screw may only be max. 1 mm smaller than the diameter of the hole.
- The respective basic conditions of the applicable anchor approval must be observed.
Available work documents:
Load tables and detailed installation instructions can be found on the service page www.wuerth.de/holzverbinder.
European technical approval ETA 13/0026
Post support bracket fastener for wooden structures in indoor areas with extremely high aesthetic requirements
The post support bracket is bolted to the post base from below and anchored to the floor using ASSY plus VG full-thread screws with countersunk milling pocket head, 12 x 120 mm, and countersunk washers.
Suitable fasteners:
- ASSY plus VG countersunk milling pocket head, 12 x 120 mm, with countersunk washer
- Recommended dowels (M12) for anchoring in concrete: W-SABS; W-FAZ; W-VIZ; W-VM 250
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!