Welcome to Würth Netherlands For trade customers only
D-D-H/TZN post support bracket
D-D-H/TZN post support bracket - 1
D-D-H/TZN post support bracket - 2

For detailed information, other images and documents, please select individual articles from the following table.

D-D-H/TZN post support bracket

Solid, height-adjustable post support bracket with anchor bolts and pin mount. Ideal for medium to heavy structures in outdoor areas with high aesthetic requirements
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
  • Height-adjustable post support bracket with concealed spike connection for high aesthetic requirements

  • Height adjustable between 130 and 200 mm or 180 and 250 mm (including when installed)

  • Rotatable support plate and solid design

  • High longevity due to subsequent thermal hot-dip galvanising

  • Carrier material: Steel

  • Surface: Fully hot-dip galvanised
Notice

Diameter of screws/dowel pins may only be max. 1 mm smaller than the diameter of the hole.



The respective basic conditions of the applicable anchor approval must be observed.


Subject to technical changes!