Welcome to Würth Netherlands For trade customers only
Porthole sealant PU Marine
Porthole sealant PU Marine - 1
Porthole sealant PU Marine - 2

For detailed information, other images and documents, please select individual articles from the following table.

Porthole sealant PU Marine

Elastic adhesive and sealant for plastic windows in marine applications or caravan construction

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 1 version
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
Flame-retardant



Elastic


  • Different material expansions are compensated for by high elasticity

  • Dampens vibrations and noise


Slow skin formation time


  • Allows large components to be bonded and sealed

  • Joint parts can be repositioned


Can be sanded and painted over



Effective resistance to ageing and weathering



Silicone-free

Proof of Performance

EC type examination certificate: Approved for bonding in shipbuilding and boat building.

Notice

Do not allow this product to come into contact with alkyd-resin paint systems. When painting over the sealant, it must be taken into account that the thickness and hardness of the paint film may impair the adhesive's elasticity and thereby cause cracks.

Application area

EC type examination certificate: Approved for bonding in shipbuilding and boat building.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!