For detailed information, other images and documents, please select individual articles from the following table.
Long-sleeved work polo shirt Stretch X
Comfortable long-sleeved polo shirt made from an innovative cotton/elastane blend.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
- Brushed cotton for maximum comfort
- Improved absorption of perspiration
- Reinforced and contrasting seams
- Raglan sleeves
- Reflective inserts and logo
- Two-tone zip collar
- 95 % cotton, 5 % elastane - approx. 210 g/m²
Available sizes:
S - M - L - XL - XXL - 3XL - 4XL
- Wash at 40 °C
- Iron at low temperature
- Do not tumble dry
- Do not bleach
- Do not dry clean
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!