Welcome to Würth Netherlands For trade customers only
Polishing machine automotive EPM 14-200-E
Polishing machine automotive EPM 14-200-E - 1
Polishing machine automotive EPM 14-200-E - 2
Polishing machine automotive EPM 14-200-E - 3
Polishing machine automotive EPM 14-200-E - 4

For detailed information, other images and documents, please select individual articles from the following table.

Polishing machine automotive EPM 14-200-E

Powerful 1450 W automotive polishing machine ideal for removing scratches

See product details

Available in 1 version
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
  • Powerful 1450-W motor for maximum performance in all applications

  • Thermal overload protection prevents the machine from overheating

  • Overload protection prevents the machine from being overworked by the user

  • Restart protection prevents unintentional start-up after a power interruption

  • Constant electronics ensures consistent speeds when working at low rotation speeds

  • Spindle lock enables tool-free plate change

  • Soft start

  • Lockable throttle switch