Plastic housing
Lightweight and corrosion-resistant
The steel tape is cushioned via an end stop when rolled up.
This prolongs the service life of the tape
Yellow-painted steel tape with cm/mm graduation and moving try square
Extremely stable
Due to the curve of the steel tape, it bends very late when extended
With removable belt clip and plastic loops
Pocket measuring tapes conform to EEC precision class 2.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!