Welcome to Würth Netherlands For trade customers only
Pneumatic spring compressor ECO 1200
Pneumatic spring compressor ECO 1200 - 1
Pneumatic spring compressor ECO 1200 - 2
Pneumatic spring compressor ECO 1200 - 3
Pneumatic spring compressor ECO 1200 - 4
Pneumatic spring compressor ECO 1200 - 5
Pneumatic spring compressor ECO 1200 - 6
Pneumatic spring compressor ECO 1200 - 7
Pneumatic spring compressor ECO 1200 - 8
Pneumatic spring compressor ECO 1200 - 9

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic spring compressor ECO 1200

Stationary spring compressor for coil springs on passenger vehicles including a clamping jaw Ø105-185 mm.

See product details

Available in 1 version
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
Optimal adjustment


The two infinitely adjustable upper gripper jaws can be set to the required coil diameter. The automatic levelling system also ensures optimum adjustment to the shape of the vehicle spring. Even conical or banana springs can be securely clamped.



Can be used universally


The supplied clamping jaw covers a large proportion of applications. It represents the most common clamping jaw in the range. Further clamping jaws are optionally available.



Secure


The device has a protective cage. A safety valve also prevents working with an open cage. The pneumatic cylinder has safety valves, which ensure that in the event of a sudden pressure drop the spring remains securely tensioned.



Order in the workplace


A practical shelf and two side storage places for clamping jaws