Welcome to Würth Netherlands For trade customers only
Pneumatic hose reel DSA-S
Pneumatic hose reel DSA-S - 1
Pneumatic hose reel DSA-S - 2
Pneumatic hose reel DSA-S - 3
Pneumatic hose reel DSA-S - 4
Pneumatic hose reel DSA-S - 5
Pneumatic hose reel DSA-S - 6
Pneumatic hose reel DSA-S - 7

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic hose reel DSA-S

Practical safety hose winder with high-quality polyurethane hose for order and safety in the workplace

See product details

Available in 4 versions
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
  • Safe and comfortable working

  • The hose is guided from left to right while being wound up, preventing knots

  • The brake function minimises the risk of the hose being flung around in an uncontrolled manner if it is inadvertently released

  • The robust, enclosed plastic housing protects the hose and the rolling mechanism from dust and other contaminants

  • High resistance to kinking with an extremely low weight as well as resistance to oils and solvents

  • Excellent behaviour in low and high temperature ranges

  • High-quality polyurethane (PUR) hose

  • High flow capacity hose, plus innovative connection valve on the winder

  • No drop in pressure for increased efficiency and lower costs

  • Can be mounted on the wall, ceiling or floor as the mounting bracket ensures secure attachment to flat surfaces

  • The hose can be replaced without having to open the housing