Welcome to Würth Netherlands For trade customers only
ENERPAC pedal-operated pneumatic pump for crimping machine W16P

For detailed information, other images and documents, please select individual articles from the following table.

ENERPAC pedal-operated pneumatic pump for crimping machine W16P

See product details

Available in 1 version
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
Thanks to its multiplication ratios, the PEDAL-OPERATED PNEUMATIC PUMP reaches pressures of up to 630 bar. Its compact size makes it easy to transport and use. It is operated using the foot pedal and stops when the desired hydraulic pressure is reached, while continuing to keep the circuit pressurised. The quick-release coupling mounted at the oil supply outlet allows the pump to be easily connected to crimping machines via the TUBE FOR PUMP SET, art. 0866016903