Welcome to Würth Netherlands For trade customers only
ENERPAC pedal-operated pneumatic pump for crimping machine W16P

For detailed information, other images and documents, please select individual articles from the following table.

ENERPAC pedal-operated pneumatic pump for crimping machine W16P

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 073 – 629 1911

Prices for customers after login

Thanks to its multiplication ratios, the PEDAL-OPERATED PNEUMATIC PUMP reaches pressures of up to max. 630 bar, and its compact size makes it easy to transport and use. It is operated using the foot pedal and stops when the desired hydraulic pressure is reached, while continuing to keep the circuit pressurised. When in regular use, add a small amount of oil to the air inlet daily. The quick-action coupling mounted at the oil supply outlet allows the pump to be easily connected to crimping machines via the TUBE FOR PUMP SET, art. 0866016903