For detailed information, other images and documents, please select individual articles from the following table.
Pneumatic jigsaw WPS 3000
Highly powerful and low-vibration bodywork jigsaw for tough applications involving passenger vehicles, HGVs, buses, special vehicle constructions, etc.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
State-of-the-art production sequence guarantees a high degree of precision
Designed for tough applications and a long service life
High level of traction thanks to the longer stroke
Suitable for cutting work on sheet steel bodywork of up to 4.0 mm
Adjustable guide
Allows accurate adjustment of the cutting depth
Exhaust guidance away from the work area
Prevents dust and dirt from being stirred up
Rubberised and ergonomically designed handle
Ensures that the handle does not cool down during work
Low vibration and reduced noise levels
Makes the device extremely user-friendly. For long periods of effortless work
When used regularly, the machine should be lightly oiled via the pneumatic air supply every day. The use of a mist lubricator is recommended. The operating pressure must be measured directly at the pneumatic tool.
For wood, aluminium, composite materials, plastic, double and triple sheets of up to 4 mm and for thin sheets and higher-grade steels of up to 1 mm.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!