Welcome to Würth Netherlands For trade customers only
Pneumatic impact wrench DSS 1/2 inch BASIC

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic impact wrench DSS 1/2 inch BASIC

Reliable high-quality impact wrench in robust, fibreglass-reinforced plastic housing, with above-average performance and enhanced equipment features

See product details

Available in 1 version
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
  • Excellent power-to-weight ratio

  • Up to 1,350 Nm max. breakaway torque at a weight of 2.0 kg

  • Reliable maximum performance values

  • High-quality double impact mechanism and cylinder with balanced 7-vane motor

  • 4-step power setting with convenient one-hand reversing ensures optimum, user-friendly adjustment for the relevant application

  • Good handling with non-slip handle for optimum control

  • Highly ergonomic soft handle with sensitive trigger and integrated silencer
Notice
  • Recommended maximum bolt size: M16

  • Impact wrenches are not torque wrenches. Connections requiring a specific torque must be checked using a torque measuring device after tightening with the impact wrench.

  • When the impact wrench is used regularly (e.g., for tyre maintenance), a little oil should be added daily via the air inlet, and approximately 2 strokes of gear grease should be added monthly via the grease nipple.

  • Plug-in nipple not included in the scope of delivery