Welcome to Würth Netherlands For trade customers only
Juniorfix pneumatic application gun

For detailed information, other images and documents, please select individual articles from the following table.

Juniorfix pneumatic application gun

Powerful and lightweight pneumatic application gun for applying products in cartridges. Ideally suited for adhesives and sealants with high and low viscosities.

See product details

Available in 1 version
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
Easy to work with


Lightweight, compact and ergonomic design



Rotary pressure controller on handle for slow and fast extrusion


Additional fine regulation of the flow speed via trigger.



Optimum movement


Damper on quick-trigger valve



Protection of e.g. air supply components and simple cleaning


Fully enclosed housing

Notice

The average consumption for pneumatic application guns is approx. 7.2 litres/minute.


Caution: The maximum working pressure for applying sealants is 6 bar.

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.