For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Connection takes only a few seconds
- For universal use
- Closed releasing sleeve prevents contamination of the interior
- Hardened locking pins, making them wear-resistant
- Can be used together with steel nipples
- No corrosion
- Coupling parts made of bare brass
- Springs and snap rings made from stainless steel
- Working pressure of 0–70 bar
- Temperature resistance from –20°C to +100°C
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!