Welcome to Würth Netherlands For trade customers only
Plug-in screw connection with clamping ring
Plug-in screw connection with clamping ring - 1
Plug-in screw connection with clamping ring - 2
Plug-in screw connection with clamping ring - 3
Plug-in screw connection with clamping ring - 4
Plug-in screw connection with clamping ring - 5
Plug-in screw connection with clamping ring - 6
Plug-in screw connection with clamping ring - 7

For detailed information, other images and documents, please select individual articles from the following table.

Plug-in screw connection with clamping ring

Metallically sealing screw connection for simple connection of stainless-steel corrugated pipe to other pipes, systems and devices

See product details

Available in 9 versions
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
  • With slip protection, the stainless steel corrugated pipe holds its position once inserted

  • No special tool required

  • Temperature resistant up to +200°C