In accordance with DIN 73378
With size 6 x 1.5, there is no need for an insertion sleeve
For central grease lubrication units:
For use as a secondary line between the main manifold and the divider manifold or between the divider manifold and the lubrication point
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!