Welcome to Würth Netherlands For trade customers only
Plastic hose connector assortment 155 pieces in system case

For detailed information, other images and documents, please select individual articles from the following table.

Plastic hose connector assortment 155 pieces in system case

With 18 dimensions for 3-6 mm internal hose diameter.

See product details

Available in 1 version
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
Scope of delivery:


  • 10 x hose connector, straight for Ø 3 mm

  • 10 x hose connector, straight for Ø 4 mm

  • 10 x hose connector, straight for Ø 5 mm

  • 10 x hose connector, straight for Ø 6 mm

  • 5 x hose connector for straight reducer connection piece 4-3 mm

  • 5 x T-reducer connection piece 3-4-3 mm

  • 10 x hose connector for hose - Ø 3 mm

  • 10 x hose connector for hose - Ø 4 mm

  • 10 x hose connector for hose - Ø 5 mm

  • 10 x hose connector for hose - Ø 6 mm

  • 5 x hose connector for straight reducer connection piece 6-4 mm

  • 10 x T-reducer connection piece 4-6-4 mm

  • 10 x Y-hose connector for hose - Ø 3 mm

  • 10 x Y-hose connector for hose - Ø 4 mm

  • 10 x Y-hose connector for hose - Ø 5 mm

  • 10 x Y-hose connector for hose - Ø 6 mm

  • 10 x hose connector for straight reducer connection piece 8-4 mm

  • 10 x Y-reducer connection piece 4-6-4 mm