For detailed information, other images and documents, please select individual articles from the following table.
Floor bracket Single and double plug clips
The single and double plug clips can be used to mount a pipe or cable
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Made from high-quality plastic (HDPE)
- Installation: pre-drilling 6 mm in stone or concrete
- Temperature range: -40°C to +90°C, installation possible at temperatures as low as -20°C
- Material is UV-resistant; suitable for outdoor use
- Halogen-free
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!