For detailed information, other images and documents, please select individual articles from the following table.
Plastic clamp bracket
The clamp brackets are universally applicable for 16–19 mm installation tubes.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Mounting: with screw or plug
- Material: nylon (PA6), UV stabilised
- Temperature range: -40°C to +80°C, mounting possible to -20°C
- Material is UV resistant; suitable for outdoor use
- Halogen-free
- Possible to link clamping brackets
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!