Welcome to Würth Netherlands For trade customers only
Plastic clamp Starquick

For detailed information, other images and documents, please select individual articles from the following table.

Plastic clamp Starquick

The complete mounting system for all pipes from Ø 10 to Ø 40 mm

See product details

Available in 7 versions
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
For quick and easy installation


  • The clamp consists of a single part and closes automatically

  • The connection profile makes it easy to connect several clamps together


Made from modified PA6 (polyamide), grey (according to RAL 7035)


  • Resistant to UV, ageing, oil and petrol

  • Corrosion-free, recyclable, halogen-free

  • Temperature resistance of approx. -40°C to approx. +90°C constant, approx. 130°C peak

  • Also suitable for outdoor applications and installations in the vicinity of swimming pools, chemical plants, galvanising plants etc.
Notice

Note: temperature must be above -9°C during the installation process