For detailed information, other images and documents, please select individual articles from the following table.
Compact 250 V plastic cable reel
Suitable for indoor and outdoor use
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Drum body made from special plastic
- RN cable is approved for difficult construction conditions according to VDE 0100 Part 704
- Made in Germany
Overheating protection, indicator light in the event of overheating and overloading.
- Complies with BGI 608
- Tested according to EN standard 61242
The industrial/construction cable reel is suitable for use on construction sites and outdoors.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!