Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
For fastening hard and soft insulation to an inner wall leaf made from concrete, sand-lime brick or solid brick.
Insulation anchor with disc for mounting in perforated stone types.
Hand tool for positioning universal flex plugs and universal perforated plugs.
For fastening hard, self-supporting insulating materials such as polystyrene or expanded plastic slabs in concrete and masonry. Design with plate dia.∅ 50 mm
For attaching soft, non-self-supporting insulating materials, e.g. mineral fibre or glass wool in concrete and masonry. Design with plate dia.∅ 90 mm
Leakproof insulation anchor for impact cavity wall tie, 4mm diameter, to secure insulation during prefab concrete pouring