Welcome to Würth Netherlands For trade customers only
Plastic adhesion promoter SR
Plastic adhesion promoter SR - 1
Plastic adhesion promoter SR - 2

For detailed information, other images and documents, please select individual articles from the following table.

Plastic adhesion promoter SR

Plastic adhesion promoter for use in spot repairs of plastic parts.

See product details

Available in 1 version
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
Even application rate


Even, thin moistening of the spot area



High yield due to constant atomisation pressure



Excellent adhesion properties



Dries quickly

Notice

Not suitable for PE, Styrofoam and synthetic resin-coated surfaces. After use, turn the can upside down and spray until the nozzle is empty.

Application area

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.