Welcome to Würth Netherlands For trade customers only
Fire protection collar set EC Endless Collar
Fire protection collar set EC Endless Collar - 1
Fire protection collar set EC Endless Collar - 2

For detailed information, other images and documents, please select individual articles from the following table.

Fire protection collar set EC Endless Collar

Highly flexible for various pipe diameters. Heavily foaming material in the event of a fire

See product details

Available in 1 version
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
  • For straight ducts

  • Zero distance possible with general type approval aBG Z-19.53-2551

  • Suitable for retrofitting

  • Sockets may be located in the collar area

  • Low assembly height

  • Corner solutions are possible

  • Few fixing points; only three lugs at dia. 110 mm

  • At a collar height ≥ dia. 110 mm, the assembly height is only 40 mm

  • Continuous collar, independent of pipe diameter

  • Can be installed in the tightest of spaces


  • Scope of delivery

10 m intumescent pipe wrap, 3 m stainless steel tape, 18 fastening hooks

Proof of Performance

Wall and ceiling ducts fire-resistant Z-19.53-2549

Notice

For detailed information on the partition, please refer to the general type approval Z-19.53-2549

Application area
Instructions
Fill remaining gap with fire-retardant mortar
Wrap intumescent strips
around the pipe according to the
approval requirements
Cut metal band to length and
provide with fastening
tabs
Place metal band around the intum. strips, close and secure with suitable dowels
Affix ID plate
SubstratesSolid wall ≥ 100 mm Light divider ≥ 100 mm Solid ceiling ≥ 150 mm
Suitable
insulations
PE noise protection sleeve with insulation thickness dia. 4 mm
Suitable pipesPVC, PE, PP
Mineral-reinforced plastic pipes such as Poloplast-Polokal NG, Wavin-SI Tech, Geberit-Silent PP, Rehau-Katerraiano Plus Ostendorf Skolan db
Pipe dia. mm323240405050636375759090110110125125140140160160
Insulation thickness mm-4-4-4-4-4-4-4-4-4-4
Number of windings in piece22222233334444556666
Required tape length mm2503203203603754406857808008951290140015451660219024252860305033653530
Number of metal links in piece1214141516171820212325272931323436384042
Number of hooks in piece22222233333333444444
The indicated values may change due to the pipe material used or the local conditions. The ETA must be followed here.
Minimum number of fastening hooks
Light dividers, solid walls, solid ceilings
Straight duct
Up to pipe outer diameter ≤ 50 mm2
Up to pipe outer diameter ≤ 110 mm3
Up to pipe outer diameter ≤ 160 mm4

Wall and ceiling ducts fire-resistant Z-19.53-2549