Welcome to Würth Netherlands For trade customers only
Pipe holder, heavy duty, HD500

For detailed information, other images and documents, please select individual articles from the following table.

Pipe holder, heavy duty, HD500

Two-piece holder with two locking bolts

See product details

Available in 18 versions
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
Heavy duty


Locking bolts secured with anti-loss ring


With CO2-welded connection nut


Tested for fire safety


Optimum protection (BUP1000)


  • Easily passes a salt spray test of at least 1,000 hours (until the appearance of a maximum of 5 % red rust) in accordance with ISO 9227

  • For use in corrosive environments (C1-C4 in accordance with ISO 12944-2)

  • Better than hot-dip zinc plating, 1,000 hours versus 300-600 hours

Complementary system


  • All products in the BUP system can be excellently combined with one another

  • Can also be used in combination with previously installed electrolytically, Sendzimir or hot-dip zinc-plated products