Welcome to Würth Netherlands For trade customers only
Pipe holder G2 without lining

For detailed information, other images and documents, please select individual articles from the following table.

Pipe holder G2 without lining

Double-screw holder with safe quick-lock system

See product details

Available in 8 versions
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
Optimum protection (BUP1000)


  • Easily passes a salt spray test of at least 1000 hours (until the appearance of a maximum of 5% red rust) in accordance with ISO 9227

  • For use in corrosive environments (C1–C4 in accordance with ISO 12944-2)

  • Better that hot-dip galvanising, 1000 hours versus 300–600 hours


Complementary system


  • All products in the BUP system can be excellently combined with one another

  • Can also be used in combination with previously installed electro, sendzimir or hot-dip galvanised products