Welcome to Würth Netherlands For trade customers only
Pipe holder 4000

For detailed information, other images and documents, please select individual articles from the following table.

Pipe holder 4000

Double-screw holder with safe quick-lock system

See product details

Available in 5 versions
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
Safe quick-lock system


  • Remains closed during installation


Removable spacer washers


  • Clamp is suitable for both sliding and clamping mounts


Inside profile


  • To prevent the pipe becoming stuck or damaged


Internal diameter larger than the external pipe diameter due to expansion and contraction



Optimum protection BUP1000


  • Easily passes a salt spray test of at least 1000 hours (until the appearance of a maximum of 5% red rust) in accordance with ISO 9227

  • For use in corrosive environments (C1–C4 in accordance with ISO 12944-2)

  • Better that hot-dip galvanising, 1000 hours versus 300–600 hours


Complementary system


  • All products in the BUP system can be excellently combined with one another

  • Can also be used in combination with previously installed electro, sendzimir or hot-dip galvanised products