Welcome to Würth Netherlands For trade customers only
U-bend long Chrome-plated
U-bend long Chrome-plated - 1
U-bend long Chrome-plated - 2
U-bend long Chrome-plated - 3
U-bend long Chrome-plated - 4

For detailed information, other images and documents, please select individual articles from the following table.

U-bend long Chrome-plated

For small washbasins

See product details

Available in 1 version
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
High-quality chrome-plated drain fitting with escutcheon for larger washbasins


  • Suitable for standard 1 1/4 inch connection and DN 32 outlet

  • The adjustment range from 185 to 245 mm allows for precise, easy installation vertically

  • Complete with immersion pipe, 220 mm wall pipe and matching escutcheon

  • The elbow section can be easily removed and reassembled for cleaning