For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Pipe holders for securing straight and curved pipes and hoses. The body of the pipe holder has an open structure with a hole for secure fixing and vibration damping. The body can be supplied alone or with a steel plate for securing after welding. Ideal for environments subject to mechanical stress. Both single and double pipe holders are available in standard sizes for nominal mechanical requirements
Properties and advantages
- High tensile strength
- High abrasion resistance
- Resistant to cold
- DIN 3015
- Polypropylene pipe holder body with steel plate
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!