For detailed information, other images and documents, please select individual articles from the following table.
Pipe clamp TIPP® Robust with 1/2 inch self-tapping insert
Two-screw clamps with two threaded plugs for improved adjustment to the pipe dimension tolerances
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Two threaded plugs for improved adjustment to pipe dimension tolerances
- The threaded plugs do not fall out as they are secured with locking screws
- Easy insertion of the pipe due to the large opening angle
- Contributes to sound insulation for DIN 4109
- Rubber inlay resistant to ozone in accordance with DIN 53509-1 or ISO 1431/1 and to ageing in accordance with DIN 53508
- Rubber insert not resistant to oils, greases and fuels
For higher load requirements in heating system construction, plumbing installations, plant construction, mechnical engineering and pipeline construction.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!