Welcome to Würth Netherlands For trade customers only
Pipe clamp TIPP® Smartlock 2 GS without rubber inserts
Pipe clamp TIPP<SUP>®</SUP> Smartlock 2 GS without rubber inserts - 1
Pipe clamp TIPP<SUP>®</SUP> Smartlock 2 GS without rubber inserts - 2
Pipe clamp TIPP<SUP>®</SUP> Smartlock 2 GS without rubber inserts - 3

For detailed information, other images and documents, please select individual articles from the following table.

Pipe clamp TIPP® Smartlock 2 GS without rubber inserts

For pipe mounting without requirements for acoustic insulation

See product details

Available in 20 versions
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
  • Proven SMARTLOCK fastening for quick and economical fastening of pipes

  • Quick and easy insertion of the pipe as the pipe clamp can be opened wide, especially for overhead mounting

  • Safety catch to prevent screws being lost

  • Combination nut connection M8/M10