Welcome to Würth Netherlands For trade customers only
TIPP® robust silicone pipe clamp
TIPP<SUP>®</SUP> robust silicone pipe clamp - 1
TIPP<SUP>®</SUP> robust silicone pipe clamp - 2

For detailed information, other images and documents, please select individual articles from the following table.

TIPP® robust silicone pipe clamp

Two-screw clamp for higher load requirements in heating system construction, plumbing installations, pipeline construction, for hot water systems and steam pipes

See product details

Available in 12 versions
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
Two threaded plugs


Better adaptation to the tolerances of the pipe dimensions



Threaded plug with self-locking bolt


Screw secured against falling out



Silicone insert


High temperature resistance up to +225°C



Suitable for systems which must comply with DIN 4109



Cradle to Cradle®-certified


  • Upgrading the building using non-hazardous materials

  • Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB


Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.

Notice

Dimension for smallest possible pipe diameter for each individual size