For detailed information, other images and documents, please select individual articles from the following table.
TIPP® Priopress plastic pipe clamp
Hinged sliding and fixed point pipe clamp for plastic pipes. Exclusive press closure with finely adjustable locking screw.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
During pre-mounting, only engage the click lock
- Quick, easy and secure closure
- Effort-saving insertion of pipes when mounting overhead
Secure press closure
- Quick clamping by simply pressing the screw-in nut by hand, i.e. no tools necessary
- Screw-in nut can be finely adjusted using the metric thread. This also enables the pipe position to be corrected by subsequently tightening the clamp by pressing on the screw.
- Reopen with Phillips-head or flat-head screwdriver as usual
- Infinitely variable fine adjustment as sliding clamp possible
- Fixed point adjustment by pressing on threaded plug
The special rubber inlay with sliding properties
allows unhindered expansion of the pipes (pipes do not stick)
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Noise protection for DIN 4109
The material quality of the noise protection inlay is designed for PE-X, PB, PP, PVC and PVC-C plastic pipes to be laid in domestic water systems.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!