Welcome to Würth Netherlands For trade customers only
TIPP® EXPRESS pipe clamp with joint
TIPP<SUP>®</SUP> EXPRESS pipe clamp with joint - 1
TIPP<SUP>®</SUP> EXPRESS pipe clamp with joint - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

TIPP® EXPRESS pipe clamp with joint

EXPRESS hinged clamp for rapid assembly by manually pushing together

See product details

Available in 19 versions
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
  • Exclusive acoustic insulation by air chambers in the EPDM inlay

  • Quick clamping by simply pressing the screw-in nut by hand, i.e. no tools necessary.

  • Screw-in nut can be finely adjusted thanks to the metric thread. This also enables the pipe position to be corrected by subsequently tightening the clamp by applying pressure to the screw

  • Opening again as usual with a screwdriver

  • The sound-absorbing cushions of the profile rubber are not crushed when closing manually