The BSK-I clamp has easy-to-remove plastic spacers between its two halves and can therefore be transformed into a clamping device without the need for tools.
Special TPE lining
- Very low friction properties.
Suitable for sliding and clamping mounts
- Due to spacers that are easy to remove by hand.
Patented click-spring locking system
- Quick mounting
UV-resistant
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!