For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
BSI holders are universal holders with a rubber lining that can be used to install piping on ceilings or walls
Reduced installation time
- Thanks to the M8/10 nut-and-washer assembly
- The holder can be easily secured using the supplied Philips/slotted screws
Very stable and robust
- The result of using high-quality materials and reinforcement grooves
- Compact format allows mounting directly under the ceiling
- The holder is electrolytically zinc-plated
With EPDM rubber lining
- Rubber lining ensures optimum noise insulation (17 dB[A])
- Resistant to a wide range of temperatures: -40°C to 120°C
- The rubber lining is free from halogen
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!