For detailed information, other images and documents, please select individual articles from the following table.
Pipe holder with EPDM rubber lining BSA
Universal holder with EPDM lining, suitable for all types of pipe
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Reduced installation time
- Quick mounting thanks to locking system with click-spring fastening
- Pre-mounting without tools and without the risk of the pipe falling out of the holder
- Can be supplied with a wide range of connections
Very stable and robust
- The result of using high-quality materials and reinforcement grooves
- Compact format allows mounting directly under the ceiling
With EPDM rubber lining
- Rubber lining with four air chambers for optimum noise insulation (20 dB[a]) as per ISO 3822-1
- Resistant to a wide range of temperatures: -40°C to 120°C
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!